Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 2000mm x 15mm x 5.5mm Slotted DIN Rail RS Pro TS-15 Mini DIN Rail can be used to mount a wide range of electrical and industrial equipment.
The TS-15 rail or miniature TOP hat is made from cold rolled steel, zinc plated and clear passivated.
This ensures strength and corrosion resistance.
Used for DIN Rail Terminal Blocks, power supplies, plug-in relays, timer modules, and panel meters.
I/O devices, robots, automation devices, control devices.
Available in various lengths and with grooved and non-grooved (perforated) profiles for easy installation and wiring.
Features and Benefits Slotted for easy installation Compliant with EN50045 and DIN46277-3 standards Industry standard symmetrical rail dimensions: 2000 x 15 x 5.5 mm (L x W x H) What is a DIN Rail? A DIN rail is a metal rail used to mount electrical, pneumatic and hydraulic components in control cabinets, enclosure racks and panels.
DIN rails are manufactured to comply with a specific set of standards defined by the Deutsch Institute von Normen (DIN).
Because the profiles are uniform, you can source components from several different manufacturers and suppliers, rest assured knowing that they will all fit onto the same rails.
The TS-15 rail or miniature TOP hat is made from cold rolled steel, zinc plated and clear passivated.
This ensures strength and corrosion resistance.
Used for DIN Rail Terminal Blocks, power supplies, plug-in relays, timer modules, and panel meters.
I/O devices, robots, automation devices, control devices.
Available in various lengths and with grooved and non-grooved (perforated) profiles for easy installation and wiring.
Features and Benefits Slotted for easy installation Compliant with EN50045 and DIN46277-3 standards Industry standard symmetrical rail dimensions: 2000 x 15 x 5.5 mm (L x W x H) What is a DIN Rail? A DIN rail is a metal rail used to mount electrical, pneumatic and hydraulic components in control cabinets, enclosure racks and panels.
DIN rails are manufactured to comply with a specific set of standards defined by the Deutsch Institute von Normen (DIN).
Because the profiles are uniform, you can source components from several different manufacturers and suppliers, rest assured knowing that they will all fit onto the same rails.
Feature
SpecificationCompatible = Mini Top Hat Length = 2m
Depth = 15mm
Height = 5.5mm
DIN rail type = perforated
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
