Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Miniature TOP Hat DIN Rail 2000mm x 15mm x 5.5 RS Pro TS-15 mini DIN rail can be used to mount a variety of electrical and industrial equipment.
The TS-15 rail or miniature TOP hat is made from cold rolled steel, zinc plated and clear passivated.
This ensures strength and corrosion resistance.
Used for DIN Rail Terminal Blocks, power supplies, plug-in relays, timer modules, and panel meters.
I/O devices, robots, automation devices, control devices.
Available in various lengths and with grooved and non-grooved (perforated) profiles for easy installation and wiring.
Features and Benefits Industry standard symmetrical rail dimensions: 2000 x 15 x 5.5 mm (L x W x H) Complies with EN60715 What is DIN Rail? DIN rail is a metal rail used to mount electrical, pneumatic and hydraulic components in control cabinets, enclosure racks and panels.
DIN rails are manufactured to comply with a specific set of standards defined by the Deutsch Institute von Normen (DIN).
Because the profiles are uniform, you can source components from several different manufacturers and suppliers, rest assured knowing that they will all fit onto the same rails.
Why use RS Pro miniature top hat DIN rail? RS Pro DIN rail provides a safe and secure mounting for electrical components.
This provides a central location where wiring can be connected and maintained quickly and efficiently.
Space Saving. DIN rail terminals and miniature DIN mounting components can be accommodated in smaller spaces.
Saves time - DIN mounting components can be easily slid or snapped onto the rail.
Products such as relays, timers, and circuit breakers can also be mounted on compatible bases for quick connection.
Cost savings. DIN rail is a cost-effective solution because it allows for greater component mounting density, reducing wiring costs and enclosure space.
The TS-15 rail or miniature TOP hat is made from cold rolled steel, zinc plated and clear passivated.
This ensures strength and corrosion resistance.
Used for DIN Rail Terminal Blocks, power supplies, plug-in relays, timer modules, and panel meters.
I/O devices, robots, automation devices, control devices.
Available in various lengths and with grooved and non-grooved (perforated) profiles for easy installation and wiring.
Features and Benefits Industry standard symmetrical rail dimensions: 2000 x 15 x 5.5 mm (L x W x H) Complies with EN60715 What is DIN Rail? DIN rail is a metal rail used to mount electrical, pneumatic and hydraulic components in control cabinets, enclosure racks and panels.
DIN rails are manufactured to comply with a specific set of standards defined by the Deutsch Institute von Normen (DIN).
Because the profiles are uniform, you can source components from several different manufacturers and suppliers, rest assured knowing that they will all fit onto the same rails.
Why use RS Pro miniature top hat DIN rail? RS Pro DIN rail provides a safe and secure mounting for electrical components.
This provides a central location where wiring can be connected and maintained quickly and efficiently.
Space Saving. DIN rail terminals and miniature DIN mounting components can be accommodated in smaller spaces.
Saves time - DIN mounting components can be easily slid or snapped onto the rail.
Products such as relays, timers, and circuit breakers can also be mounted on compatible bases for quick connection.
Cost savings. DIN rail is a cost-effective solution because it allows for greater component mounting density, reducing wiring costs and enclosure space.
Feature
SpecificationCompatible = Mini Top Hat Length = 2m
Depth = 15mm
Height = 5.5mm
DIN rail type = No holes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
