RS PRO RS PRO DIN Rail 227mm x 35mm x 7.5mm

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro TS-35 Deep 27mm x 35mm x 7.5mm DIN Rail RS Pro TS-35 Deep DIN Rail is used for mounting a wide range of electrical and industrial equipment.
Additionally, the TS-35 rail or TOP hat is made from hot dip steel that is galvanized using the sendzimir process.
Used for DIN Rail Terminal Blocks, power supplies, plug-in relays, timer modules, and panel meters.
I/O devices, robots, automation devices, control devices.
Features and Benefits Industry standard symmetrical rail dimensions: 227 x 35 x 7.5 mm (L x W x H).
Compliant with EN60715 Non-slotted DIN rail
Feature
Specification
Compatible = Top Hat Length = 227mm
Depth = 35mm
Height = 7.5mm
DIN rail type = No holes

Ulasan Produk

Tidak ada ulasan