Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DIN Rail, 7.5 mm. Brought to you by the trusted RS PRO brand, a selection of robust TS-35 standard DIN rails for mounting a wide range of electrical and industrial equipment.
Also known as Top Hat, the TS-35 rail is made from cold-rolled steel, zinc plated and clear passivated.
This ensures strength and corrosion resistance.
The un-grooved profile and various lengths make installation and wiring easy.
What is a DIN rail? A DIN rail is a metal rail used to mount electrical, pneumatic and hydraulic components in control cabinets, enclosure racks and panels.
DIN rails are manufactured to comply with a specific set of standards defined by the Deutsch Institute von Normen (DIN).
Because the profiles are uniform, you can source components from several different manufacturers and suppliers, rest assured knowing that they will all fit onto the same rails.
Why use RS Pro Top Hat DIN Rail? RS PRO DIN Rail allows you to mount electrical components safely and securely.
This provides a central location where wiring can be connected and maintained quickly and efficiently.
Space-saving DIN rail terminals and small DIN mounting components can be stored in small spaces.
Save time DIN mounting components easily slide or snap onto rails.
Products such as relays, timers, and circuit breakers can also be mounted on compatible bases for quick connection.
Saves costs DIN rail is a cost-effective solution as it allows for greater component mounting density, reducing wiring costs and enclosure space.
Features and Benefits. Industry standard symmetrical rail 35 mm x 7.5 mm (width x depth) Zinc plated and clear passivated steel material Ungrooved profile 1 m and 2 m lengths Complies with EN5022 and DIN46277-3 standards. Applications. TS-35 standard top hat DIN rail is used in a variety of industrial applications.
This is the most common size rail and is used in all racks, panels and enclosures across a variety of industries and environments.
Standard top hat rails are ideal when smaller components are required.
Typical applications: DIN rail terminal blocks, power supplies, plug-in relays, timer modules, panel meters, I/O devices, robotics, automation and control equipment.
Also known as Top Hat, the TS-35 rail is made from cold-rolled steel, zinc plated and clear passivated.
This ensures strength and corrosion resistance.
The un-grooved profile and various lengths make installation and wiring easy.
What is a DIN rail? A DIN rail is a metal rail used to mount electrical, pneumatic and hydraulic components in control cabinets, enclosure racks and panels.
DIN rails are manufactured to comply with a specific set of standards defined by the Deutsch Institute von Normen (DIN).
Because the profiles are uniform, you can source components from several different manufacturers and suppliers, rest assured knowing that they will all fit onto the same rails.
Why use RS Pro Top Hat DIN Rail? RS PRO DIN Rail allows you to mount electrical components safely and securely.
This provides a central location where wiring can be connected and maintained quickly and efficiently.
Space-saving DIN rail terminals and small DIN mounting components can be stored in small spaces.
Save time DIN mounting components easily slide or snap onto rails.
Products such as relays, timers, and circuit breakers can also be mounted on compatible bases for quick connection.
Saves costs DIN rail is a cost-effective solution as it allows for greater component mounting density, reducing wiring costs and enclosure space.
Features and Benefits. Industry standard symmetrical rail 35 mm x 7.5 mm (width x depth) Zinc plated and clear passivated steel material Ungrooved profile 1 m and 2 m lengths Complies with EN5022 and DIN46277-3 standards. Applications. TS-35 standard top hat DIN rail is used in a variety of industrial applications.
This is the most common size rail and is used in all racks, panels and enclosures across a variety of industries and environments.
Standard top hat rails are ideal when smaller components are required.
Typical applications: DIN rail terminal blocks, power supplies, plug-in relays, timer modules, panel meters, I/O devices, robotics, automation and control equipment.
Feature
SpecificationCompatible = Top Hat Length = 1m
Depth = 35mm
Height = 7.5mm
DIN rail type = Non-perforated Material = Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
