RS PRO RS PRO Delay Relay Delay On Operate Single operation

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage: 12 to 230 V ac/dc Mounting Type: DIN Rail Contact Configuration: DPDT Terminal Type: Screw Operating Temperature Min: -20°C UL Recognized. LEDO - On Delay Timer Relay. Multi-voltage timer with ON operation, LEDO. .Power start type delay on operation timing function 7 time ranges can be selected Fine adjustment of selected time range Multi-voltage input SPDT relay output x 1 ( ; 102-6124 102-6124 ) DPDT relay output x 1 ( ; 102-6125 102-6125 ) Green LED display for power and timing status Red LED display for relay status Width: 17.5 mm DIN rail mounting

Ulasan Produk

Tidak ada ulasan