RS PRO RS PRO DC Power Plug 2A 16V 2.1mm 5.5mm

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DC Power Connector Type = DC Plug Current Rating = 2A
Outer diameter = 5.5mm
Rated voltage = 16 V
Mounting type: Cable mount Surface treatment: Contacts: Nickel plating

RS PRO DC PlugRS PRO 2 pin 2.1mm x 5.5mm male DC plug has a rated current of 1A and a rated voltage of 16V.
Suitable for a variety of applications including DC power and signal.
Features and Benefits Solderless connector Screw fastening Cable mounting Nickel plated contacts

Ulasan Produk

Tidak ada ulasan