RS PRO RS Pro DC axial fan 60 x 60 x 25mm, power supply voltage: 60 V dc (OD6025 series)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Bearingball
Input Voltage (V)DC60
Mounting Hole Spacing Square (mm)60x60
Operating Temperature Range (°C)-10->+70
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service LifeMaximum assumption: 65,000 hours
ShapeSquare
Sound Pressure Level (dB)37
Thickness (mm)25
TypeDC fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The RS60Vdc high voltage fan is designed to be a unique solution for various applications such as telecommunications, as it accepts high voltage and does not damage it. Operates from 36 to 72 Vdc input voltage, nominal voltage is 60 Vdc

Ulasan Produk

Tidak ada ulasan