RS PRO RS Pro DC axial fan 52 x 52 x 10mm, power supply voltage: 12 V dc (OD5210 series)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Bearingball
Color (Body)Black
FunctionAutomatic
Input Voltage (V)DC12
Mounting Hole Spacing Square (mm)52x52
Power Consumption (W)1.68
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeSquare
Sound Pressure Level (dB)36
StandardUL,cUL,TUV
Thickness (mm)10
TypeDC fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Restart motor, brushless DC, lock type rotor protection, polarity protection RSDC ball bearing fan, with tachometer output RSDC ball bearing fan, tachometer output with versatile and compact to meet various requirements, cost effective and reliable High-quality solution.

Ulasan Produk

Tidak ada ulasan