RS PRO RS Pro DC axial fan 120 x 120 x 38.5mm, power supply voltage: 24 V dc (OD1238 series)

Sebelum PPN:
Rp709.900
Spesifikasi
Bearingsleeve
Color (Body)Black
Input Voltage (V)DC24
Maximum static pressure (Pa)57.26
Mounting Hole Spacing Square (mm)120x120
Power Consumption (W)4.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeSquare
Sound Pressure Level (dB)47
StandardUL,cUL,TUV
Thickness (mm)38.5
TypeDC fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RSDC sealed sleeve axial fans provide a versatile, compact and reliable solution for a variety of requirements. The hermetically sealed sleeve technology provides a cost effective alternative to ball bearing fans. This product has a longer life than standard sleeve bearing fans. .Holding sleeve technology keeps bearing lubricant long life expectancy (more than 50,000 hours)

Ulasan Produk

Tidak ada ulasan