RS PRO RS Pro DC axial fan 120 x 120 x 32mm, power supply voltage: 24 V dc (OD1232 series)

Sebelum PPN:
Rp849.900
Spesifikasi
Bearingball
Color (Body)Black
Input Voltage (V)DC24
Maximum static pressure (Pa)104.56
Mounting Hole Spacing Square (mm)120x120
Power Consumption (W)6
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeSquare
Sound Pressure Level (dB)51
StandardUL,cUL,TUV
Thickness (mm)32
TypeDC fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The RS brushless high performance ball bearing fan provides a versatile, compact, cost effective and reliable solution for a variety of requirements.

Ulasan Produk

Tidak ada ulasan