RS PRO RS PRO Crimp pin contact Tube type cable lug Hydraulic

Sebelum PPN:
Rp32.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimping tool type: Hydraulic. Overall length: 386mm. Typical part number: 119-160. Compatible with RS tube terminals such as 119-160. RS PRO Hydraulic Crimping Tool. RS PRO offers hydraulic crimping tools designed for industrial cable assembly applications, such as automotive battery cables. These tools are useful in applications where traditional crimping tools are not feasible, and offer highly useful features. This compact handheld tool features a spring-loaded handle and a 180° rotating head, allowing die selection with just one hand, freeing the other hand to hold the cable and connector. Features and Benefits: 180° swivel head, die set included, built-in safety valve, pressure relief lever, supplied in a moulded plastic carry case, easy to follow instructions included, cable range: 6-185mm², crimp force: 50 kN, rated working pressure: 600 bar (8600 psi). What's included? RS Pro Hydraulic Crimping Tool. Die sets: mm² , 25 mm² , 35 mm² , 50 mm² , 70 mm² , 95 mm² , 120 mm² , 150 mm² , 185mm², plastic case. RS Pro die sets (sold separately). RS part numbers: 624-1358; 624-1308; 624-1336; 624-1320 624-1320. Typical Applications: Maintenance & Repair, Electrical Installation, Cable Assemblies. FAQ: Is it easy to use? This kit may seem daunting at first, but it's incredibly easy to use. To use, prepare the cable, slide it into the connector, select and insert the desired die, and then insert the cable and connector. Holding the cable in place with one hand, press the handles until the crimping tool begins to bite. Once resistance is felt, increase pressure with both hands to complete the union. How do I maintain this product? Moving parts should be lubricated regularly. If the tool is exposed to dirt, we recommend lubricating it at least every 10,000 crimps. The Importance of a High-Quality Crimp: When using a crimping tool on a terminal, two crimps are made simultaneously: one is the electrical connection between the conductor and the terminal, and the other is the insulation crimp, which provides strain relief against vibration and tension. It is important to ensure an airtight electrical connection, with no air gaps between the wire strands and the terminal. Air gaps can cause corrosion, resulting in resistance and overheating, which can damage the electrical connection. Using a good quality crimping tool will ensure a completely airtight crimp and prevent future deterioration of the electrical connection and insulation.

Ulasan Produk

Tidak ada ulasan