Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro CNMB/RSP Series DIN Rail Standard Height Module Box Standard Cover, Size 1, Clear This DIN rail module box cover is designed for RS Pro CNMB/RSP series DIN rail enclosures.
The durable clear polycarbonate cover easily clips onto the enclosure, protecting and maintaining visibility of the internal components.
Available in sizes 1-12 to accommodate CNMB/RSP series DIN rail enclosures.
The cover is available in clear and gray types.
Features and Benefits • Quick and easy installation • Available in clear or white • Suitable for use with RS Pro CNMB/RSP series DIN rail enclosures • Allows easy access to internal components Applications DIN rail enclosures and boxes are a type of protective case used to mount circuit boards, wires and other components in a wide range of applications.
DIN rail enclosures are commonly manufactured from a variety of plastics, including ABS and polycarbonate, and come with a variety of features to suit a variety of applications, such as ventilated sides and extended walls.
DIN rail enclosures are suitable for mounting on DIN rails or flat surfaces, making them ideal for space-constrained environments.
DIN rail enclosures and kits are commonly used in areas such as:
Networking . IoT Systems . Industrial . Lighting . HVAC Equipment FAQ What colors are available? This polycarbonate cover is available in gray and clear.
Which DIN rail enclosure is this suitable for? This cover is designed for use with RS PRO size 1 CNMB/RSP series DIN rail enclosures.
(1947543) 1947543 - CNMB / RSP Series DIN Rail Standard Height Module Box, Size 1, Open Top, Both Sides Open
The durable clear polycarbonate cover easily clips onto the enclosure, protecting and maintaining visibility of the internal components.
Available in sizes 1-12 to accommodate CNMB/RSP series DIN rail enclosures.
The cover is available in clear and gray types.
Features and Benefits • Quick and easy installation • Available in clear or white • Suitable for use with RS Pro CNMB/RSP series DIN rail enclosures • Allows easy access to internal components Applications DIN rail enclosures and boxes are a type of protective case used to mount circuit boards, wires and other components in a wide range of applications.
DIN rail enclosures are commonly manufactured from a variety of plastics, including ABS and polycarbonate, and come with a variety of features to suit a variety of applications, such as ventilated sides and extended walls.
DIN rail enclosures are suitable for mounting on DIN rails or flat surfaces, making them ideal for space-constrained environments.
DIN rail enclosures and kits are commonly used in areas such as:
Networking . IoT Systems . Industrial . Lighting . HVAC Equipment FAQ What colors are available? This polycarbonate cover is available in gray and clear.
Which DIN rail enclosure is this suitable for? This cover is designed for use with RS PRO size 1 CNMB/RSP series DIN rail enclosures.
(1947543) 1947543 - CNMB / RSP Series DIN Rail Standard Height Module Box, Size 1, Open Top, Both Sides Open
Feature
SpecificationType = Cover Length = 42mm
Compatible with: CNMB/1 DIN Rail Modular Enclosure Depth: 14mm
Material = Polycarbonate Dimensions = 42 x 14 x 5mm
Height = 5mm
Color = Clear Series = CNMB
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
