RS PRO RS PRO Converter Cable Connector A: USB A /B: DB-9

Sebelum PPN:
Rp3.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RS Pro USB to Serial Adapter has an ABS shell with a DB 9 pole male connection, and the cable flexes from PVC to a USB A male connector.
It uses the popular Prolific PL2303HX D chipset and Windows will be installed when first connected to a PC.
Supports 4 serial ports simultaneously Supports all common RS-232 serial ports Automatic USB protocol handling Supports remote wake-up and power management
Feature
Specification
Bus Type = RS232
Connector A = USB A
Connector B = DB-9
Connector B Gender = Male
USB standard = USB 1.1

Ulasan Produk

Tidak ada ulasan