Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationWith = ADA16E Series Minimum Operating Temperature = -25°C Maximum Operating Temperature = +55°C Voltage Rating = 125 V ac, 250 V ac UL, cUL, ENEC, VDE. Requires operator, contact block, lens, and filament lamp or LED. For suitable contact block mating connectors see typical stock number < 680-2158') 680-2158/. See stock numbers < 745-2499') 745-2499/, < 745-2530') 745-2530/, < 745-2512') 745-2512/ for compatible lenses. For suitable filament lamps see typical stock number < 655-9211') 655-9211/. For a suitable white single-chip LED see typical part number < 225-997') 225-997/. RS IP65 Indicators & Push Button Switches - ADA16S Series (16mm). Partially Assembled, Modular Construction, Illuminated/Non-Illuminated to Fit Industry Standard 16mm Diameter Cutout Holes in 0.5-5mm Thick Panels. , momentary/alternate action, round/square/rectangular pushbutton switches and matching pilot light indicators. You can choose between a convex bezel profile type that prevents accidental touch operation, or a recessed mounting type that allows you to mount push button switches or pilot light indicators almost flush with any panel. Each push button switch or pilot light indicator is quick and easy to assemble and provides IP65 rated waterproof panel sealing when fully assembled. The push-button operator can be mounted on any contact block allowing a variety of switch functions and lighting combinations (for contact and lamp blocks, part numbers < 745-2427') 745-2427/, < 745 -2423') 745-2423/, < 745-2420') 745-2420/). Each contact block features 2.8 x 0.5 mm universal terminals that can be used with direct solder or plug-in receptacles. The pilot light indicator comes with a lamp block already installed. For illumination, use a T1 (MG5.7s) mini screw thread filament lamp or LED with a matching lens. Lenses compatible with the ADA16S series pushbutton switches and pilot light indicators are available in a variety of colors (blue, green, orange, red, white, black) and shapes (round, square, and rectangular). Each lens is flat profile and made from engravable polycarbonate. Two bezel converters (square part number < 745-2552') 745-2552/ rectangular < 745-2559') 745-2559 for square and rectangular push button switches (< 745-2458') 745-2458/, < 745-2461') 745-2461/, < 745-2451') 745-2451/, < 745-2470') 745-2470 and pilot light indicator (< 745-2489') 745-2489 / and < 745-2483') Converts 745-2483 to flush countersunk type. Each converter comes with a fixed bow, gasket, and black plastic recessed bezel. Other switches in the ADA16 series include key switches, rotary selector switches, buzzers, and emergency stops. For these switches, part numbers < 745-2433') 745-2433/, < 745-2439') 745-2439/, < 745-2436') 745-2436/, < 745-2445') 745-2445 /, see < 745-2442') 745-2442/ Waterproof Rating: IP65 Panel Cutout Diameter: 16 mmDIA Round, Square and Rectangular Operators with Momentary and Alternate Switch Functions Illuminated or Non-Illuminated VDE Rating 5 A 250 Vac (8 A 125 Vac) Silver Contacts Insulation resistance: >50 MΩ Flammability rating: UL94-V0 Operating temperature range: -25 -> +55 °C (-25 -> +70 °C without lamp)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
