RS PRO RS Pro connector type K thermocouple socket

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Standard In-Line Socket Connector = Type K Thermocouple Criteria Meets = RoHS Compliant Thermocouple Type = K Color = Green Connector Size = Standard Connector Type = In-Line Plug/Socket = Socket Maximum Temperature = 200°C Compensated Standard Connector. Type K and compensation connectors for type J thermocouples. A high temperature glass fiber reinforced thermoplastic that continuously withstands temperatures of 200°C. Polarity (+ or -) indication on connector. solid pin.

Ulasan Produk

Tidak ada ulasan