RS PRO RS Pro conductive plastic potentiometer, 5kΩ, 2W

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 5kΩ Mounting Type = Panel Mount Shaft Diameter = 8 mm Mounting Hole Diameter = 9.6mm Power Rating = 2W Termination Style = Solder Tolerance = ±20% Series = NP32HS Height = 11mm Dimensions = 46.5 (Dia.) x 11mm Element Material = Conductive Plastic RS NP Conductive Plastic Hollow Shaft Potentiometer. This series of RS Hollow Shaft Potentiometers are constructed from long life conductive plastic and a robust low profile body. No coupling is required as it can be easily mounted directly on the shaft. With a lifespan of 4,000,000 shaft rotations, this hollow potentiometer also features a precious metal wiper for a noiseless output. 360 ° mechanical rotation angle ±20 % standard resistance tolerance D-shaped shaft

Ulasan Produk

Tidak ada ulasan