RS PRO RS PRO Clamp filter

Sebelum PPN:
Rp159.900 - Rp359.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type: Clamp filter * Application: Computer Peripherals, Digital TV, Internal / External Power Cable, Monitor, Printer * Material: Ferrite * Impedance @ 25 MHz: 60 * Retractable: Yes * Dimensions: 21 Dia. X 36mm * Open Part diameter: 11mm * Numerical aperture: 1 * Outer depth: 36mm * Outer width: 21 Dia.mm * Ferrite sleeve with RS Pro hinge-noise filter. This ferrite sleeve from the trusted RS Pro brand is a hinge. Equipped with a clamp. Precisely molded and smooth surface does not damage the insulation of cables and wires. Round versions are available with inner diameters from 1.9 to 35 mm. Products with other shapes are also available. Ferrite is used in all products. Product usage information. Applications of this ferrite sleeve include power cables (both internal and external), printers and computer peripherals. Other recommended uses include digital televisions and monitors.

Ulasan Produk

Tidak ada ulasan