Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro M12 5-pole female panel mount connector. A high-quality M12 female panel mount connector from RS Pro.
The connector has 5 partially shrouded positions and is 750mm long, making it ideal for customized component applications.
With an IP67 rating and durable nickel-plated brass housing material, this connector offers superior quality and reliability, making it ideal for harsh environments.
Features and Benefits. Female straight connector. Contact plating: Gold plated. 5 core PVC multi-strand. Cable length: 750 mm. Sheath colour: Black. Wire cross section: 0.75 sq mm. Core diameter: 1.5 mm. Cable diameter: 6.5 ± 0.1 mm. Partially stripped terminated. Material specifications. Housing material: Brass Ni plated. Contacts: Cu-Zn. Contact plating: Gold flash. Contact carrier: Nylon 66. O-ring Neoprene and NBR. Number of poles: 5. Clamping nut: M16 x 1.5. IP67 Applications The RS PRO series M12 panel mount connectors are typically used in industrial applications.
It is usually used when connecting to sensors and actuators.
The main areas of use are:
Why choose RS PRO for your Instrumentation Process Control Robotics Assembly Line Factory Automation Industrial Automation Cable Assemblies? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
The connector has 5 partially shrouded positions and is 750mm long, making it ideal for customized component applications.
With an IP67 rating and durable nickel-plated brass housing material, this connector offers superior quality and reliability, making it ideal for harsh environments.
Features and Benefits. Female straight connector. Contact plating: Gold plated. 5 core PVC multi-strand. Cable length: 750 mm. Sheath colour: Black. Wire cross section: 0.75 sq mm. Core diameter: 1.5 mm. Cable diameter: 6.5 ± 0.1 mm. Partially stripped terminated. Material specifications. Housing material: Brass Ni plated. Contacts: Cu-Zn. Contact plating: Gold flash. Contact carrier: Nylon 66. O-ring Neoprene and NBR. Number of poles: 5. Clamping nut: M16 x 1.5. IP67 Applications The RS PRO series M12 panel mount connectors are typically used in industrial applications.
It is usually used when connecting to sensors and actuators.
The main areas of use are:
Why choose RS PRO for your Instrumentation Process Control Robotics Assembly Line Factory Automation Industrial Automation Cable Assemblies? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationNumber of poles = 5
Connector size = M12
Plug/Socket = Socket Contacts (Male/Female) = Female
IP protection rating = IP67
Connection direction = straight
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
