RS PRO RS PRO Circular Connector, 4 Pole, M12

Sebelum PPN:
Rp409.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M12 4 Pole Female Panel Mount Brought to you by RS Pro is a high-quality M12 female panel mount connector.
The connector has a 750mm length, 4 positions and is partially shrouded, making it ideal for customized component applications.
With an IP67 rating and durable nickel-plated brass housing material, this connector offers superior quality and reliability, making it ideal for harsh environments.
Features and Benefits. Female straight connector. Contact plating: Gold plated. 4 core PVC multi-strand. Cable length: 750 mm. Sheath colour: Black. Wire cross section: 0.75 sq mm. Core diameter: 1.5 mm. Cable diameter: 5.4 ± 0.1 mm. Partially stripped terminated. Material specifications. Housing material: Brass Ni plated. Contacts: Cu-Zn. Contact plating: Gold flash. Contact carrier: Nylon 66. O-ring Neoprene and NBR. Number of poles: 4. Clamping nut: M16 x 1.5. IP67 Applications The RS PRO series M12 panel mount connectors are typically used in industrial applications.
It is usually used when connecting to sensors and actuators.
The main areas of use are:
Instrumentation Process Control Robotics Assembly Line Factory Automation Industrial Automation Why choose RS PRO for your cable assemblies Why choose RS PRO for your cable assemblies RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Number of poles = 4
Connector size = M12
Plug/Socket = Socket Contacts (Male/Female) = Female
IP protection rating = IP67
Series = CPF

Ulasan Produk

Tidak ada ulasan