Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Resistance = 100Ω
Rated power = 0.25W
Tolerance = ±5%
Technology = Carbon Coating Series = RS
Temperature coefficient = -500 → +350 ppm/°C
Operating temperature Min = -55°C
Carbon Film Resistor 0.25W. From RS PRO, this range of carbon film axial leaded resistors offers excellent long term stability and standard solder plated copper leads.
Carbon film is the most common type of axially leaded resistor and is used in applications that do not require very good tolerance and temperature coefficient.
Features. Resistance values available from 1Ω to 9.1mOhm. 0.25W rated power. 5% tolerance. Resistor diameter 2.3mm, length 6.3mm. Carbon film construction. Long term stability. Solder plated copper leads. Advantages of Carbon Film. Carbon film resistors are made by mixing carbon powder with phenolic resin and molding it to create a uniform resistor element.
After the end leads are attached, it is placed in an insulating case.
Carbon film resistors are used in applications where the initial tolerance does not need to be better than ±5% of the value.
What is Rated Power? The power rating of a resistor indicates the amount of power it can safely dissipate.
What the colors mean... Each color code has a specific meaning.
The first two colors indicate the resistor's base value, the next color indicates the multiplier, and the final band indicates the tolerance.
If a resistor has five color codes, it is a more precision resistor, with the first three codes representing the base value, and the fourth and fifth representing the multiplier and tolerance respectively.
RS PRO. RS PRO is an original RS brand product.
We offer a wide range of high-quality products.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
Only products that manufacturers are confident in are given the RS PRO seal of approval, giving you peace of mind when using them.
Rated power = 0.25W
Tolerance = ±5%
Technology = Carbon Coating Series = RS
Temperature coefficient = -500 → +350 ppm/°C
Operating temperature Min = -55°C
Carbon Film Resistor 0.25W. From RS PRO, this range of carbon film axial leaded resistors offers excellent long term stability and standard solder plated copper leads.
Carbon film is the most common type of axially leaded resistor and is used in applications that do not require very good tolerance and temperature coefficient.
Features. Resistance values available from 1Ω to 9.1mOhm. 0.25W rated power. 5% tolerance. Resistor diameter 2.3mm, length 6.3mm. Carbon film construction. Long term stability. Solder plated copper leads. Advantages of Carbon Film. Carbon film resistors are made by mixing carbon powder with phenolic resin and molding it to create a uniform resistor element.
After the end leads are attached, it is placed in an insulating case.
Carbon film resistors are used in applications where the initial tolerance does not need to be better than ±5% of the value.
What is Rated Power? The power rating of a resistor indicates the amount of power it can safely dissipate.
What the colors mean... Each color code has a specific meaning.
The first two colors indicate the resistor's base value, the next color indicates the multiplier, and the final band indicates the tolerance.
If a resistor has five color codes, it is a more precision resistor, with the first three codes representing the base value, and the fourth and fifth representing the multiplier and tolerance respectively.
RS PRO. RS PRO is an original RS brand product.
We offer a wide range of high-quality products.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
Only products that manufacturers are confident in are given the RS PRO seal of approval, giving you peace of mind when using them.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
