RS PRO RS Pro Carbon film resistor RS series 12kΩ 0.25W ± 5%

Sebelum PPN:
Rp56.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 12kΩ Power Rating = 0.25W Tolerance = ±5% Technology = Carbon Film Series = RS Case Style = Ceramic Temperature Coefficient = -500 to +350ppm/°C Termination Style = Axial Dimensions = 2.3 (Dia.) x 6.3mm Length Height = 6.3mm Diameter = 2.3mm Lead Diameter = 0.55mm Carbon Film Resistor 0.25 W. RS series carbon film axial leaded resistors have excellent long term stability and standard solder plated copper leads. Applications include automotive, communications, and medical equipment. Features and Benefits Available for resistors from 1 Ω to 9.1 mΩ Power Rating: 0.25 W Tolerance: 5 % Resistor Body Diameter: 2.3 mm, Length: 6.3 mm Carbon Film Construction Long-Term Stability Solder Plated Copper Leads

Ulasan Produk

Tidak ada ulasan