RS PRO Carbon Film Resistor RS Series 1.5kΩ 0.25W ± 5% (Resistor)

Sebelum PPN:
Rp56.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 1.5kΩ Power Rating = 0.25W Tolerance = ±5% Technology = Carbon Film Series = RS Case Style = Ceramic Temperature Coefficient = -500 -> +350ppm/°C Termination Style = Axial Dimensions = 2.3 (Dia.) x 6.3mm Length = 6.3mm Diameter = 2.3mm Lead Diameter = 0.55mm Carbon Film Resistor 0.25 W - Full Bandpass (1 KΩ -> 9 M1 Ω). RS series carbon film axial leaded resistors provide excellent long lasting It has stability and standard solder plated copper leads. Typical applications include automotive, telecommunications, and medical equipment.

Ulasan Produk

Tidak ada ulasan