RS PRO RS Pro capacitor clip, diameter: 50 mm

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Clip = 50mm Diameter Capacitor Material = Nylon Diameter = 50mm Clip Diameter = 50mm Nylon Mounting Clamps. These RS brand clamps hold tubular capacitor components firmly in place and are resistant to vibration and shock. protects the connection from the physical stress of The nylon design of this product offers the advantage of low wear on the capacitor insulation sleeve. This makes them ideal for applications where vibration is critical. These clamp diameters are approximate. You can slightly change the size of the capacitor case by compressing or extending the clip. Can be used for surface mount or center mount. Screws and nuts are not included.

Ulasan Produk

Tidak ada ulasan