RS PRO RS PRO Capacitor 470μF, 35V dc

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used in motherboards, computer peripherals, etc.
It is designed with a safe ventilation structure.
Feature
Specification
Capacitance = 470μF
Voltage = 35V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 10 (Dia.) x 17mm
Height = 17mm
Operating temperature Min = -40°C
Diameter = 10mm
Operating temperature Max = 105°C
Lead spacing = 5mm
Ripple current = 1.07A
Dissipation factor = 12%

Ulasan Produk

Tidak ada ulasan