RS PRO RS PRO Capacitor 470μF, 25V dc

Sebelum PPN:
Rp9.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ElectrolyticRS PRO electrolytic capacitors have a through-hole mounting, safety vent design and offer a capacitance of 470 μF at a rated voltage of 25 V dc.
RS PRO capacitors have a lifespan of 1000 hours and a tolerance of ±20%.
Features and Benefits Diameter 10mm Dissipation factor 14% Height 12mm Lead pitch 5mm Leakage current 2μA Operating temperature range: -40°C to 105°C Ripple current 910mA Operating voltage 25Vdc Applications Communications equipment Industrial measurement equipment Switching power supplies Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Capacitance = 470μF
Voltage = 25V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 10 (Dia.) x 12mm
Height = 12mm
Operating temperature Min = -40°C
Diameter = 10mm
Operating temperature Max = 105°C
Lead spacing = 5mm
Tolerance = ±20%
Dissipation factor = 14%

Ulasan Produk

Tidak ada ulasan