RS PRO RS PRO Capacitor 470μF, 10V dc

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ElectrolyticRS Pro electrolytic capacitors have a through-hole mounting, safety vent design and offer a capacitance of 470μF at a rated voltage of 10V dc.
RS PRO capacitors have a lifespan of 1000 hours and a tolerance of ± 20%.
Features and Benefits Diameter 6mm Dissipation factor 19% Height 11mm Lead pitch 2.5mm Leakage current 3μA Operating temperature range: -40°C to 105°C Ripple current 450mA Operating voltage 10VDC Applications Computer peripherals Motherboards Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Capacitance = 470μF
Voltage = 10V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 6 Dia. x 11mm
Height = 11mm
Operating temperature Min = -40°C
Diameter = 6mm
Operating temperature Max = 105°C
Lifespan = 1000h
Ripple current = 450mA
Dissipation factor = 19%

Ulasan Produk

Tidak ada ulasan