RS PRO RS PRO Capacitor 33μF, 400V dc

Sebelum PPN:
Rp7.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ElectrolyticRS Pro electrolytic capacitors have a through-hole mounting, safety vent design and a capacitance of 33μF at a rated voltage of 400V dc.
RS PRO capacitors have a lifespan of 1000 hours and a tolerance of ± 20%.
Features and Benefits Diameter 13 mm Dissipation factor 15% Height 26 mm Lead pitch 5 mm Leakage current 3 μA Operating temperature range: -40 °C to 105 °C Ripple current 315 A Operating voltage 400 V dc Applications Telecommunications equipment Industrial measurement equipment Switching power supplies Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Capacitance = 33μF
Voltage = 400V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 13 Dia. x 26mm
Height = 26mm
Operating temperature Min = -25°C
Diameter = 13mm
Operating temperature Max = 105°C
Lead spacing = 5mm
Ripple current = 315mA
Dissipation factor = 15%

Ulasan Produk

Tidak ada ulasan