RS PRO RS PRO Capacitor 2700μF, 16V dc

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 2700μF
Voltage = 16V dc
Mounting Type = Radial, Through Hole Technology = Aluminum Electrolytic Dimensions = 13 (Dia.) x 21mm
Height = 21mm
Length = 21mm
Operating temperature Min = -40°C
Diameter = 13mm
Operating temperature Max = 105°C
Lead spacing = 5mm
Series = RSA
Dissipation factor = 16%

General purpose radial 6.3 → 16 V. Axial RS aluminum electrolytic capacitor, LHK series 105 °C. Safe ventilation structure design. Applications: communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan