RS PRO RS PRO Capacitor 22μF, 50V dc

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ElectrolyticRS Pro Electrolytic Capacitors are through-hole mounted and safely ventilated. RS Pro capacitors have a lifespan of 1000 hours and a tolerance of ± 20%.
Features and Benefits Diameter 8mm Dissipation factor 17% Height 16mm Lead pitch 3.5mm Leakage current 3μA Operating temperature range: -40°C to 105°C Ripple current 93mA Operating voltage 450Vdc Applications Communications equipment Industrial measurement equipment Switching power supplies Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Capacitance = 22μF
Voltage = 50V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 5 Dia. x 11mm
Height = 11mm
Operating temperature Min = -40°C
Diameter = 5mm
Operating temperature Max = 105°C
Lifespan = 1000h
Leakage current = =0.01 CV or 3 μA @ 1 min %
Dissipation factor = 10%

Ulasan Produk

Tidak ada ulasan