RS PRO RS PRO Capacitor 220μF, 10V dc

Sebelum PPN:
Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 220μF
Voltage = 10V dc
Mounting Type = Radial, Through Hole Technology = Aluminum Electrolytic Dimensions = 5 (Dia.) x 11mm
Height = 11mm
Length = 11mm
Operating temperature Min = -40°C
Diameter = 5mm
Operating temperature Max = 105°C
Lifespan = 1000h
Ripple current = 170mA
Dissipation factor = 20%

General purpose radial 6.3 → 16 V. Axial RS aluminum electrolytic capacitor, LHK series 105 °C. Safe ventilation structure design. Applications: communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan