RS PRO RS PRO Capacitor 220μF, 10V dc

Sebelum PPN:
Rp549.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 220μF
Voltage = 10V dc
Mounting Type = Axial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 8 (Dia.) x 16mm
Height = 16mm
Length = 16mm
Operating temperature Min = -40°C
Diameter = 8mm
Operating temperature Max = 105°C
Lifespan = 1000h
Series = RSmA
Dissipation factor = 20%

The one with a dent is a plus.
RS Aluminum Axial Capacitors. General-purpose axial RS aluminum capacitors, LAK series, 105°C. Safe ventilation design. Applications: Communication equipment, switching power supplies.

Ulasan Produk

Tidak ada ulasan