RS PRO RS PRO Capacitor 2200μF, 25V dc

Sebelum PPN:
Rp4.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ElectrolyticRS Pro electrolytic capacitors have a through-hole mounting, safety vent design and a capacitance of 2200μF at a rated voltage of 25V dc.
RS PRO capacitors have a lifespan of 1000 hours and a tolerance of ±20%.
Features and Benefits Diameter is 13mm Dissipation factor is 14% Height is 21mm Lead pitch is 5mm Leakage current is 3μA Operating temperature range: -40°C to 105°C Ripple current is 1.48A Operating voltage is 25Vdc Applications Computer peripherals Motherboards Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Capacitance = 2200μF
Voltage = 25V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 13 Dia. x 21mm
Height = 21mm
Operating temperature Min = -40°C
Diameter = 13mm
Operating temperature Max = 105°C
Lead spacing = 5mm
Ripple current = 1.48A
Dissipation factor = 14%

Ulasan Produk

Tidak ada ulasan