RS PRO RS PRO Capacitor 2200μF, 10V dc

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 2200μF
Voltage = 10V dc
Mounting Type = Axial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 13 (Dia.) x 22mm
Height = 22mm
Length = 22mm
Operating temperature Min = -40°C
Diameter = 13mm
Operating temperature Max = 105°C
Lifespan = 1000h
Series = RSmA
Dissipation factor = 20%

The one with a dent is a plus.
RS Aluminum Axial Capacitors. General-purpose axial RS aluminum capacitors, LAK series, 105°C. Safe ventilation design. Applications: Communication equipment, switching power supplies.

Ulasan Produk

Tidak ada ulasan