RS PRO RS PRO Capacitor 2.2μF, 400V dc

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 2.2μF
Voltage = 400V dc
Mounting Type = Radial, Through Hole Technology = Aluminum Electrolytic Dimensions = 8 (Dia.) x 11mm
Height = 11mm
Length = 11mm
Operating temperature Min = -25°C
Diameter = 8mm
Operating temperature Max = 105°C
Lead spacing = 3.5mm
Series = RSmA
Dissipation factor = 20%

General purpose radial 400 → 450 V. Safe ventilation structure design. Applications: communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan