RS PRO RS PRO Capacitor 1μF, 63V dc

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro ElectrolyticRS Pro 1μF Through-Hole Mount Electrolytic Capacitor has a rated voltage of 63VDC and a leakage current of 2μA.
This low impedance capacitor measures 5 mm x 11 mm (diameter x length).
This capacitor has a safety vent structure.
Features and Benefits Tolerance: ±20% Lifetime: 1000 hours Ripple current: 27mA Dissipation factor: 9% Lead pitch: 2mm Load life: 3000 → 10000 hours @ 150°C Impedance: 3.3 Ω Operating temperature range: -40°C to 105°C Applications Used in telecommunications equipment Switching power supplies Industrial measuring equipment Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Capacitance = 1μF
Voltage = 63V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 5 Dia. x 11mm
Height = 11mm
Operating temperature Min = -40°C
Diameter = 5mm
Operating temperature Max = 105°C
Lead spacing = 2mm
Ripple current = 27mA
Dissipation factor = 9%

Ulasan Produk

Tidak ada ulasan