RS PRO RS PRO Capacitor 10μF, 25V dc

Sebelum PPN:
Rp999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ElectrolyticRS Pro 10μF Through-Hole Mount Electrolytic Capacitor has a rated voltage of 25V dc and a leakage current of 3μA.
This low impedance capacitor measures 5 mm x 11 mm (diameter x length).
This capacitor has a safety vent structure.
Features and Benefits Tolerance: ±20% Lifetime: 1000 hours Ripple Current: 56mA Dissipation Factor: 14% Lead Pitch: 2mm Impedance: 1.3 Ω Operating Temperature Range: -40°C to 105°C Applications Motherboards Computer Peripherals Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Capacitance = 10μF
Voltage = 25V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 5 Dia. x 11mm
Height = 11mm
Operating temperature Min = -40°C
Diameter = 5mm
Operating temperature Max = 105°C
Lead spacing = 2mm
Ripple current = 56mA
Dissipation factor = 14%

Ulasan Produk

Tidak ada ulasan