RS PRO RS PRO Capacitor 1000μF, 35V dc

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 1000μF
Voltage = 35V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 10 (Dia.) x 20mm
Height = 20mm
Length = 20mm
Operating temperature Min = -40°C
Diameter = 10mm
Operating temperature Max = 105°C
Lead spacing = 5mm
Tolerance = ±20%
Dissipation factor = 12%

General purpose, radial 25 to 50 V. This RS brand LHK series 105°C axial aluminum capacitor features a safe ventilated structural design.
It is used for a variety of purposes.
It is generally used in communication equipment and switching power supplies.
Safe ventilation structure design Applications: communication equipment, switching power supplies

Ulasan Produk

Tidak ada ulasan