RS PRO RS PRO Capacitor 1000μF, 35V dc

Sebelum PPN:
Rp4.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ElectrolyticRS Pro electrolytic capacitors have a through-hole mounting, safety vent design and a capacitance of 1000μF at a rated voltage of 35V dc.
RS PRO capacitors have a lifespan of 1000 hours and a tolerance of ±20%.
Features and Benefits Diameter is 13 mm Dissipation factor is 12% Height is 26 mm Lead pitch is 5 mm Leakage current is 3 μA Operating temperature range: -40 °C to 105 °C Ripple current is 1.7 A Operating voltage is 35 VDC Applications Computer peripherals Motherboards Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Capacitance = 1000μF
Voltage = 35V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 13 Dia. x 26mm
Height = 26mm
Operating temperature Min = -40°C
Diameter = 13mm
Operating temperature Max = 105°C
Lead spacing = 5mm
Ripple current = 1.7A
Dissipation factor = 12%

Ulasan Produk

Tidak ada ulasan