RS PRO RS PRO Capacitor 1000μF, 25V dc

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used in motherboards, computer peripherals, etc.
It is designed with a safe ventilation structure.
Feature
Specification
Capacitance = 1000μF
Voltage = 25V dc
Mounting Type = Radial, Through-Hole Technology = Aluminum Electrolytic Dimensions = 10 (Dia.) x 20mm
Height = 20mm
Operating temperature Min = -40°C
Diameter = 10mm
Operating temperature Max = 105°C
Lifespan = 1000h
Series = RS PRO%
Dissipation factor = 14%

Ulasan Produk

Tidak ada ulasan