RS PRO RS PRO capacitive sensor

Sebelum PPN:
Rp2.699.900 - Rp5.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body Shape: Barrel Thread Size: M18 x 1 Output Type: PNP-NO Sensing Range: 5 mm Power Supply Voltage: 10-30 dc Terminal Type: Cable IP Rating: IP67 Max DC Voltage: 30V Mounting Style: Panel Mount Length: 70 mm Switching Current: 200 mA Operating Temperature Max: +70°C Overload, Short Circuit, and Reverse Polarity Protection Types Available. Plastic Cylindrical Capacitive Sensor. RS brand plastic cylindrical capacitive sensor with surge protection. Detects metal, plastic, and liquid objects. PBT Housing IP67 Protection Rating.

Ulasan Produk

Tidak ada ulasan