RS PRO RS PRO Cable Rack, 4 x Cable Storage Cases/Racks

Sebelum PPN:
Rp9.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Cable Rack 943mm (H) x 152.4 (L) x 663.6mm (W) 4 Shelves made from steel Keeping cables and wires neat and safe is a common problem in workshops, factories and auto repair shops.
If you're looking for a solution to your electrical storage needs, then this steel cable reel rack from the trusted RS RS PRO is the perfect solution.
It is lightweight, easy to operate, and has excellent durability and stability.
This cable rack comes with four fully adjustable hanging rods that can be positioned as needed, allowing you to quickly and easily retrieve cables and prevent them from becoming tangled.
The powder-coated surface is scratch-resistant and comes in a neutral grey color.
The racks are easy to assemble and fasten together without the use of tools.
It measures 943mm high, 152.4mm long and 663.6mm wide, fitting most common cable reel sizes.
If you need more space, you can use the extension unit to create a double-height rack.
Features & Benefits. Cable and wire spool rack. 4 shelves. Height: 943mm. Width: 663.6mm. Length: 152.4mm. Strong and durable steel construction. Two-tone grey colour. Scratch resistant powder coated finish. Clip-on construction. Expansion units availableRS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Type = Cable Rack Number of Shelves = 4
Height = 943mm
Width = 663.6 mm
Length = 152.4mm
Material = Steel

Ulasan Produk

Tidak ada ulasan