RS PRO RS PRO Cable Rack, 2 x Cable Storage Cases/Racks

Sebelum PPN:
Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO cable rack is 546mm (H) x 664mm (L) x 149mm (W) with 4 steel shelves. If you need to organise your workshop, factory or garage so that cables and wires are stored neatly and securely, then this steel cable reel rack from the trusted RS PRO brand is the perfect choice.
Stable and durable, yet lightweight and easy to move.
This product comes with two fully adjustable hanging rods to prevent the cable from getting tangled when removing it from the reel.
This allows you to place the rod exactly where you need it for quick and easy dispensing.
It is grey in colour with a scratch resistant powder coating.
Plus, it clips together for tool-free assembly.
This product is suitable for most common sizes of cable reels.
The dimensions are 546 mm (height), 664 mm (length), and 149 mm (width).
If you need a two-tier rack, you can also purchase an expansion unit.
Features & Benefits. Cable and wire spool rack. Two shelves. 546mm high. 149mm wide. 664mm long. Strong and durable steel construction. Two-tone grey colour. Scratch resistant powder coated finish. Clip-on construction. Expansion units availableRS PRORS PRO is our own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Type = Cable Rack Number of Shelves = 2
Height = 546mm
Width = 149 mm
Length = 664mm
Material = Steel

Ulasan Produk

Tidak ada ulasan