RS PRO RS PRO Buzzer, DC Operation

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RS Pro Piezo RS Pro 9 V dc piezo buzzer feedback pin has a diameter of 40 mm and a resonant frequency of 3200 Hz.
This black buzzer is a single long tone.
The housing is made of ABS777D material.
Features and Benefits Through-hole mounting All data is given at 25°C unless otherwise specified Operating temperature range: -20°C to 60°C Operating voltage range is 6V to 12V dc
Feature
Specification
Power supply voltage = 6 -> 12 V dc
Current Type = DC
Number of Tones = 1
Mounting Method = Through-Hole Mounting Diameter = 40 mm
Use = Buzzer Max decibel = 110dB
Operating temperature Min = -20°C

Ulasan Produk

Tidak ada ulasan