RS PRO RS PRO board terminal block 2 poles 3.81mm 1 row

Sebelum PPN:
Rp65.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pluggable terminal block type = Number of header positions = 2
Pitch = 3.81mm
Number of rows = 1
Connection direction = Right angle Mounting type = Through-hole mounting Wiring method = Solder

RS 3.81mm Horizontal PCB Mount Terminal Block Headers. These 3.81mm pitch vertical mount PCB terminal block headers are made from green UL94-V0 flame retardant PA and feature a closed end design and polarized molding.
This 3.81mm pluggable PCB terminal block header mates with 3.81mm pitch female terminal block plug connectors (see typical part number: 897-1070).

Ulasan Produk

Tidak ada ulasan