RS PRO RS PRO Blanking Panel, 1U, 483 x 9mm

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type = Blanking Panel Color = Gray Material = Steel Depth = 9mm
Dimensions = 483 x 9mm
Rack unit = 1U

RS PRO 19 inch steel server cabinet blanking panel. Introducing RS PRO's high-quality front server rack cabinet blanking panel.
This 19-inch cabinet blanking panel is perfect for closing off unused space, keeping your cabinets neat and tidy for efficient work.
When used in a server environment, it blocks front-to-back airflow within the cabinet, protecting the servers from warm air coming in from the rear of the cabinet.
All models are highly reliable and of excellent quality.
From RS PRO, this 19 inch panel is available in a range of sizes.
We also offer black or gray types to suit your environment.
Gray: . Rack size 1U-802-0226; . Rack size 2U-802-0229; . Rack size 3U-802-0223; . Rack size 4U-802-0232; . Rack size 5U-802-0235; . Rack size 6U-802-0239; . Rack size 8U-802-0248; . Rack size 10U-802-0241; Black: . Rack size 1U-802-0245; . Rack size 2U-802-0254; . Rack size 3U-802-0257; . Rack size 4U-802-0251; Features and Benefits: . Made of high-quality steel .Prevents mixing of hot and cold air, improving equipment performance .Hides empty space in the server rack for a clean, professional look .Stability flanges increase panel rigidity and reduce vibration and noise caused by airflow .Electrostatic powder coat finish .Available in gray or black finish .Various rack unit sizes .Certifications and approvals: .GOST-R

Ulasan Produk

Tidak ada ulasan