RS PRO RS PRO beacon (buzzer)

Sebelum PPN:
Rp199.900 - Rp779.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Compatible Products: AE40M Accessory Type: Deep Base Dimensions: 93 (diameter) x 40 mm Color: Red IP Rating: IP65 Compatible Base - ; 144-5947 144-5947. The electronic sounder has 8 selectable tones and is ideal for fire alarms and industrial applications. The sounder's housing is made of red ABS plastic, has a deep base and terminates through side IP65 rated M20 conduit knockouts. Low current consumption 8 tone selectable, 100 dB Frequency: 800-2580 Hz Knockout for M20 conduit IP54/65 protection ABS plastic housing RoHS compliant CE marked

Ulasan Produk

Tidak ada ulasan