Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro DC Axial Fans Brought to you by RS Pro, these axial fans are ideal for cooling applications.
With fully integrated electronic commutation, this axial fan is durable and delivers smooth airflow to the device being cooled.
Once you have determined the right axial fan required for your application, the RS Pro range of DC brushless fans are designed to deliver the best performance.
All models are reliable and of high quality.
Features and Benefits: . Thermoplastic casing with PBT . Square for any orientation . Can be mounted horizontally or vertically . Low noise level . Smooth and efficient airflow How noisy are these fans? These axial fans have a low decibel level and are not noticeable even in quiet environments.
For example, the decibel level of a whisper is around 30 dB, whereas the maximum decibel level across the RS Pro range is 51 dB and the minimum is 18 dB.
That means it's as quiet as a whisper.
What is an axial fan? An axial fan is a type of fan used in everyday applications such as air conditioners and computers.
This allows air and gas (depending on the application) to flow axially straight through the fan.
Air/gas flow can be axial, both at the inlet and outlet.
RS Pro axial fans are used in everyday appliances such as refrigerators, engines and PCs.
Does this fan use ball bearings or sleeve bearings? This axial fan uses ball bearings.
Ball bearings are usually the most common choice within axial fans.
This is largely due to their reputation for excellent service life, with ball bearing fans known to run at full speed for years without interruption.
If you need to mount an axial fan in a position where the blades point in a difficult direction, the built-in ball bearing allows the fan to be mounted in any axial position.
Applications: Ceiling Fans / Ventilation . Desktop Computers Motor Engines (Car Radiators) . Generators Air Compressors We offer a wide selection of AC fans, short lead times and low prices.
Features and Benefits: 60,000 hour long life dual ball bearings
With fully integrated electronic commutation, this axial fan is durable and delivers smooth airflow to the device being cooled.
Once you have determined the right axial fan required for your application, the RS Pro range of DC brushless fans are designed to deliver the best performance.
All models are reliable and of high quality.
Features and Benefits: . Thermoplastic casing with PBT . Square for any orientation . Can be mounted horizontally or vertically . Low noise level . Smooth and efficient airflow How noisy are these fans? These axial fans have a low decibel level and are not noticeable even in quiet environments.
For example, the decibel level of a whisper is around 30 dB, whereas the maximum decibel level across the RS Pro range is 51 dB and the minimum is 18 dB.
That means it's as quiet as a whisper.
What is an axial fan? An axial fan is a type of fan used in everyday applications such as air conditioners and computers.
This allows air and gas (depending on the application) to flow axially straight through the fan.
Air/gas flow can be axial, both at the inlet and outlet.
RS Pro axial fans are used in everyday appliances such as refrigerators, engines and PCs.
Does this fan use ball bearings or sleeve bearings? This axial fan uses ball bearings.
Ball bearings are usually the most common choice within axial fans.
This is largely due to their reputation for excellent service life, with ball bearing fans known to run at full speed for years without interruption.
If you need to mount an axial fan in a position where the blades point in a difficult direction, the built-in ball bearing allows the fan to be mounted in any axial position.
Applications: Ceiling Fans / Ventilation . Desktop Computers Motor Engines (Car Radiators) . Generators Air Compressors We offer a wide selection of AC fans, short lead times and low prices.
Features and Benefits: 60,000 hour long life dual ball bearings
Feature
SpecificationSupply voltage = 5 V dc
Height = 25mm
Power consumption = 700mW
Depth = 10mm
Termination Type = Lead Wire mm
Noise level = 31dB
Fan speed = 12000 rpm
Curve direction = forward Bearing type = ball
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/RS%20PRO%20RS%20PRO%20Axial%20Fan%2C%20Power%20Supply%3A%205%20V%20dc%2C%20DC%2C%2025%20x%2025%20x%2010mm/moP115253816-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
