RS PRO RS PRO Axial Fan, Power Supply: 24 V dc, DC, 60 x 60 x 15mm (Kipas Aksial)

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supply voltage = 24 V dc
AC/DC operation = DCmm
Width = 60mm
Current Max = 60mA
Termination Type = Lead Wire mm
Noise level = 33dB
Fan speed = 4500 rpm
Curve direction = Rearward Bearing type = Ball

RS Pro DC Brushless Axial Fans. Brought to you by RS Pro, our range of AC dual ball bearing axial fans offers a cost-effective cooling solution without compromising on quality or reliability.
With a robust die-cast aluminum frame, AC shaded poles and an impedance protected motor, it is ideal for a variety of applications.
These axial fans offer excellent speed and air pressure, making them suitable for a variety of hardware applications.
Features: PBT thermoplastic case. Square shape for easy orientation. Can be installed horizontally or vertically. Low noise level. Grooved blades for smooth and efficient airflow. These fans have a low noise level. These axial fans are discreet even in quiet environments.
For example, a whisper is about 30dB, while the RS Pro series has a maximum of 51dB and a minimum of 18dB.
That means it's as quiet as a whisper.
What is an Axial Fan? Axial fans are used in all industries where cooling components and machinery is essential.
Fans cool a target surface by either drawing air axially across it or pushing hot air out.
This is essential in everyday products such as desktop PCs, where axial fans cool the processor so it can continue to run smoothly.
Axial fans are commonly used because overheating is a concern in most electronic and engineering applications.
What is a brushless motor? A standard brushed motor uses carbon brushes, a ring magnet, an armature, and a commutator.
The RS PRO brushless range does not use any of these components.
Lightweight, durable and smooth-running, axial fans can help reduce costs and eliminate potential weight issues.
Does this fan use ball bearings or sleeve bearings? This axial fan uses ball bearings.
Ball bearings are typically most commonly used within axial fans.
This is largely due to their reputation for excellent service life, with ball bearing fans known to run at full speed for years without interruption.
If you need to mount an axial fan in a position where the blades point in a difficult direction, the built-in ball bearing allows the fan to be mounted in any axial position.
Why RS PRO? RS PRO aims to be the go-to brand for increased trust and choice.
We offer a wide range of tools, parts and hardware, and our in-house expert testing ensures the quality of our products.
When it comes to electronics and accessories, RS PRO stocks a wide range of high-quality parts.
RS PRO is a trusted brand for professional installation and support.

Ulasan Produk

Tidak ada ulasan