RS PRO RS PRO Axial Fan, Power Supply: 24 V dc, DC, 172 x 150 x 51mm

Sebelum PPN:
Rp3.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RS Pro OD172SAP-24HBIP68 axial fan is constructed from PBT, UL94 V-0, and has a plastic impeller.
Connect two 22 AWG lead wires.
It has a dual ball bearing system.
The insulation resistance is 10 MΩ at 500 V dc, with a current of <1 mA at 500 V ac/min.
The operating temperature range is -15°C to +65°C and the storage temperature range is -25°C to +75°C. Rated voltage: 24 V dc ± 10% Rated power: 15 ± 15% (Watts) Rated current: 0.97 ± 15% Rated speed: 3300 ± 15% (RPM) Airflow: 235 ± 15% (CFM) Noise level: 52 (dB) Max. Static pressure: 0.79 in. H2O ± 15%
Feature
Specification
Supply voltage = 24 V dc
AC/DC operation = DCmm
Power consumption = 15W
Depth = 51mm
Termination Type = Lead Wire mm
Noise level = 52dB
Fan speed = 3300 rpm
Bearing Type = Ball
IP rating = IP68

Ulasan Produk

Tidak ada ulasan