RS PRO RS PRO Axial Fan, Power Supply: 24 V dc, DC, 120 x 120 x 38mm

Sebelum PPN:
Rp969.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supply voltage = 24 V dc
AC/DC operation = DCmm
Width = 120mm
Current Max = 320mA
Termination Type = Lead Wire mm
Noise level = 43dB
Fan speed = 2800 rpm
Sensor Type = Open Collector Bearing Type = Ball

RS Pro DC Ball Bearing Fans (with tachometer output). A range of DC ball bearing axial fans from the RS Pro brand.
It provides a cost-effective cooling solution without compromising on quality or reliability.
With a die-cast aluminum frame and brushless, auto-restart, impedance protected motor, it is ideal for a variety of applications.
All models are highly reliable and of excellent quality.
Features and Benefits. PBT UL94V-0 thermoplastic impeller. Ball bearing system that combines excellent performance with long life. Typical expected life is 60,000 hours based on the L10 curve.
Brushless DC, polarity protected, locked rotor protected motor. Tachometer output option for detection and speed control. Applications. Axial fans are used in all industries where cooling of components and equipment is essential.
Fans cool a surface by either drawing air over it or pushing hot air out.
Some of the most common applications for DC axial fans are:
Server racks - Axial fans are used to cool hubs, routers, and patch panels.
Electrical Cabinets and Enclosures - Installed in cabinets and enclosures to cool and protect components, preventing premature failure.
Laptops and Tower Computers - Compact DC fans are ideal for integration into computers and equipment.
The frame size is small and thin.
Does this fan use ball bearings or sleeve bearings? This axial fan series uses ball bearings.
Both are suitable for similar applications, but ball bearings are the more common choice.
This is primarily due to its long lifespan and the ability to be mounted and pump air in any axial position.
What safety features does this fan have? Motor polarity protection ensures smooth and consistent operation.
Polarity problems can cause the motor to fail, overheat or even cause internal damage.
This RS Pro range of axial fans prevents this outcome.
This axial fan also features locked rotor and auto-restart features to protect the impeller from excessive movement and will automatically restart in the event of a fault.
What is an axial fan? An axial fan is a type of fan commonly used in everyday applications such as air conditioners and computers.
This forces air and gas (depending on the application) to flow in a straight line axially of the fan at various speeds.
Both the inlet and outlet airflow can be axial.
The most common types tend to have fewer blades than the traditional ducted and centrifugal fans that operate similarly.

Ulasan Produk

Tidak ada ulasan